1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
205UCFN4A500A_A
483.76:1 Ratio, Motor Adapter Input Type
MI ITEM #
04848826
MFR #
205UCFN4A500A_A
Price
$8,212.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 205UCFN4A500A_A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
205UCFN4A500A_A
483.76:1 Ratio, Motor Adapter Input Type
MI ITEM #
04848826
MFR #
205UCFN4A500A_A
Mfr description
205UCFN4A500 A A ULTRAMITE 483.8:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8,212
.16
/each
Add to Cart
Specifications
Dimensions
Maximum Output RPM
120 rpm
NEMA / IEC Frame Size
56C
Ratio
500:1
Details
Input Type
Motor Adapter
Max Input Horsepower
1.5 hp
Reducer Type
Helical
Series
Series 2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items