Motion
2060FC 3B-131.3

FALK
2060FC 3B-131.3

131.3:1 Reduction, 131.3:1 Ratio
MI ITEM #04848828
MFR #2060FC 3B-131.3
List Price$35,270.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FC 3B-131.3

131.3:1 Reduction, 131.3:1 Ratio
MI ITEM #04848828
MFR #2060FC 3B-131.3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35,270.11/each for your price

Overview

Mfr description
2060F3B-131.3 ULTRAMAX

Specifications

  • Actual Ratio
    131.3:1
  • Ratio
    131.3:1
  • Reduction
    131.3:1
  • Manufacturer Reducer Size
    2060FC
  • Series
    ULTRAMAX
  • Nominal Ratio
    131.3:1
  • Housing Height
    16.0000 in
  • Housing Length
    25.0000 in
  • Housing Width
    19.0000 in
  • Manufacturer Catalog Number
    10058353
  • Manufacturer Upc Number
    782934645020
  • UPC_NO
    782934645020
  • Weight
    340.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought