Specifications
Dimensions
- Case Size2060
- NEMA / IEC Frame Size320T
- Ratio1.548:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number2060FZ2A-1.548 320T
- Reduction1.548:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)