Specifications
Dimensions
- Housing Height15.6000 in
- Housing Length52.6000 in
- Housing Width18.4000 in
- Manufacturer Reducer Size2060
- NEMA / IEC Frame Size250T
- Ratio11.26:1
- Weight546.0 lb
Details
- Manufacturer Catalog Number10289819
- Manufacturer Upc Number782934247194
- Reduction11.26:1
- SeriesULTRAMAX
- UPC_NO782934247194
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)