Overview
Mfr description
2060FZ2A-13.72 280T ULTRAMAX
Specifications
- Ratio13.72:1
- Actual Ratio13.72:1
- Input TypeC-Face
- Reduction13.72:1
- NEMA / IEC Frame Size280T
- Case Size2060
- Nominal Ratio13.72:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2060FZ2A-13.72 280T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data