Motion
2060FZ2A-17.19 280T

FALK
2060FZ2A-17.19 280T

UltraMax® Inline Speed Reducer - Double Reduction, 17.19:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848863
MFR #2060FZ2A-17.19 280T
Price$35,589.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ2A-17.19 280T

UltraMax® Inline Speed Reducer - Double Reduction, 17.19:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848863
MFR #2060FZ2A-17.19 280T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35,589.85/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    280T
  • Ratio
    17.19:1
  • Weight
    629.20 lbs

Details

  • Accessories Included
    Motor Bracket & Input Coupling
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2060FZ2
  • UPC_NO
    782934247361

Overview

Mfr description
2060FZ2A-17.19 280T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought