Motion
2060FZ2A-2.027 280T

FALK
2060FZ2A-2.027 280T

2060FZ2A-2.027 280T ULTRAMAX
Mi Item #04848871
MFR #2060FZ2A-2.027 280T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ2A-2.027 280T

2060FZ2A-2.027 280T ULTRAMAX
Mi Item #04848871
MFR #2060FZ2A-2.027 280T

Mfr description
2060FZ2A-2.027 280T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in
  • Housing Width
    18.4000 in
  • Maximum Output RPM
    280 rpm
  • NEMA / IEC Frame Size
    280T
  • Ratio
    2.027:1
  • Weight
    572 lb

Details

  • Manufacturer Catalog Number
    10289918
  • Manufacturer Upc Number
    782934248382
  • Series
    ULTRAMAX
  • UPC_NO
    782934248382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)