Specifications
Dimensions
- Case Size2060
- NEMA / IEC Frame Size280TS
- Ratio2.295:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog Number2060FZ2A-2.295 280TS
- Reduction2.295:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)