Overview
Mfr description
2060FZ2A-2.537 250T ULTRAMAX
Specifications
- Ratio2.537:1
- Actual Ratio2.537:1
- Reduction2.537:1
- NEMA / IEC Frame Size250T
- Case Size2060
- SeriesULTRAMAX
- Manufacturer Catalog Number2060FZ2A-2.537 250T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data