Specifications
Dimensions
- Housing Height15.6000 in
- Housing Length52.6000 in
- Housing Width18.4000 in
- NEMA / IEC Frame Size360TS
- Ratio2.537:1
- Weight572 lb
Details
- Manufacturer Catalog Number10289939
- Manufacturer Upc Number782934248597
- SeriesULTRAMAX
- UPC_NO782934248597
Overview
Mfr description
2060FZ2A-2.537 360TS ULTRAMAX