Specifications
Dimensions
- Case Size2060
- Housing Height15.6000 in
- Housing Length52.6000 in, 1336.04 mm
- Housing Width18.4000 in;467.36 mm
- NEMA / IEC Frame Size320TS
- Ratio2.827:1
- Weight265.35 kg, 585.00 lb
Details
- Manufacturer Catalog Number10289945
- Manufacturer Upc Number782934248658
- SeriesULTRAMAX
- UPC_NO782934248658
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)