Motion
2060FZ2A-21.13 210T

FALK
2060FZ2A-21.13 210T

21.13:1 Reduction, 21.13:1 Ratio
MI ITEM #04848901
MFR #2060FZ2A-21.13 210T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ2A-21.13 210T

21.13:1 Reduction, 21.13:1 Ratio
MI ITEM #04848901
MFR #2060FZ2A-21.13 210T

Mfr description
2060FZ2A-21.13 210T ULTRAMAX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2060
  • NEMA / IEC Frame Size
    210T
  • Ratio
    21.13:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    10138393
  • Reduction
    21.13:1
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)