Motion
2060FZ2A-21.13 320T

FALK
2060FZ2A-21.13 320T

21.13:1 Reduction, 21.13:1 Ratio
MI ITEM #04848905
MFR #2060FZ2A-21.13 320T
List Price$36,070.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ2A-21.13 320T

21.13:1 Reduction, 21.13:1 Ratio
MI ITEM #04848905
MFR #2060FZ2A-21.13 320T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,070.26/each for your price

Overview

Mfr description
2060FZ2A-21.13 320T ULTRAMAX

Specifications

  • Actual Ratio
    21.13:1
  • Ratio
    21.13:1
  • Reduction
    21.13:1
  • NEMA / IEC Frame Size
    320T
  • Case Size
    2060
  • Series
    ULTRAMAX
  • Nominal Ratio
    21.13:1
  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in
  • Housing Width
    18.4000 in
  • Manufacturer Catalog Number
    10289839
  • Manufacturer Upc Number
    782934247460
  • UPC_NO
    782934247460
  • Weight
    585.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text