Motion
2060FZ2A-25.63 250T

FALK
2060FZ2A-25.63 250T

UltraMax® Inline Speed Reducer - Double Reduction, 25.63:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848910
MFR #2060FZ2A-25.63 250T
Your Price$28,217.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ2A-25.63 250T

UltraMax® Inline Speed Reducer - Double Reduction, 25.63:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848910
MFR #2060FZ2A-25.63 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28,217.36/each(List $35,271.70)

Overview

Mfr description
2060FZ2A-25.63 250T ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    25.63:1
  • Ratio
    25.63:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Steel
  • Accessories Included
    Motor Bracket & Input Coupling
  • Series
    2000
  • Nominal Ratio
    25.63:1
  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in
  • Housing Width
    18.4000 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    10138396
  • Manufacturer Upc Number
    782934247514
  • UPC_NO
    782934247514
  • Weight
    600.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text