Overview
Mfr description
2060FZ2A-3.126 320T ULTRAMAX
Specifications
- Ratio3.126:1
- Actual Ratio3.126:1
- Reduction3.126:1
- NEMA / IEC Frame Size320T
- Case Size2060
- Nominal Ratio3.126:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2060FZ2A-3.126 320T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data