Motion
2060FZ2A-3.126 360T

FALK
2060FZ2A-3.126 360T

3.126:1 Reduction, 3.126:1 Ratio
MI ITEM #04848923
MFR #2060FZ2A-3.126 360T
Price$39,057.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ2A-3.126 360T

3.126:1 Reduction, 3.126:1 Ratio
MI ITEM #04848923
MFR #2060FZ2A-3.126 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,057.69/each

Specifications

Dimensions

  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in, 1336.04 mm
  • Housing Width
    467.36 mm;18.4000 in
  • NEMA / IEC Frame Size
    360T
  • Ratio
    3.126:1
  • Weight
    259.45 kg, 572 lb

Details

  • Manufacturer Catalog Number
    10289954
  • Manufacturer Upc Number
    782934248740
  • Reduction
    3.126:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934248740

Overview

Mfr description
2060FZ2A-3.126 360T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought