Specifications
Dimensions
- Housing Height15.6000 in
- Housing Length52.6000 in
- Housing Width18.4000 in
- NEMA / IEC Frame Size320TS
- Ratio31.69:1
- Weight585.00 lb
Details
- Country of OriginUS
- Manufacturer Catalog Number10289852
- Manufacturer Upc Number782934247637
- Reduction31.69:1
- SeriesULTRAMAX
- UPC_NO782934247637