Specifications
Dimensions
- Housing Height15.6000 in
- Housing Length52.6000 in, 1336.04 mm
- Housing Width18.4000 in;467.36 mm
- Ratio4.567:1
- Weight247.66 kg, 546.00 lb
Details
- Manufacturer Catalog Number10289979
- Manufacturer Upc Number782934249013
- SeriesULTRAMAX
- UPC_NO782934249013
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)