Specifications
Dimensions
- Case Size2060
- NEMA / IEC Frame Size360T
- Ratio4.567:1
Details
- Manufacturer Catalog Number2060FZ2A-4.567 360T
- Reduction4.567:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)