Motion
2060FZ2A-4.998 210T

FALK
2060FZ2A-4.998 210T

4.998:1 Ratio
MI ITEM #04848965
MFR #2060FZ2A-4.998 210T
List Price$35,271.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ2A-4.998 210T

4.998:1 Ratio
MI ITEM #04848965
MFR #2060FZ2A-4.998 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35,271.70/each for your price

Overview

Mfr description
2060FZ2A-4.998 210T ULTRAMAX

Specifications

  • Ratio
    4.998:1
  • Actual Ratio
    4.998:1
  • NEMA / IEC Frame Size
    210T
  • Nominal Ratio
    4.998:1
  • Series
    ULTRAMAX
  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in, 1336.04 mm
  • Housing Width
    18.4000 in;467.36 mm
  • Manufacturer Catalog Number
    10289787
  • Manufacturer Upc Number
    782934246869
  • UPC_NO
    782934246869
  • Weight
    238.82 kg, 526.50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text