Overview
Mfr description
2060FZ2A-6.256 250T ULTRAMAX
Specifications
- Ratio6.256:1
- Actual Ratio6.256:1
- Input TypeC-Face
- Reduction6.256:1
- NEMA / IEC Frame Size250T
- Case Size2060
- SeriesULTRAMAX
- Manufacturer Catalog Number2060FZ2A-6.256 250T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data