Specifications
Dimensions
- Case Size2060
- NEMA / IEC Frame Size280T
- Ratio6.256:1
Details
- Manufacturer Catalog Number2060FZ2A-6.256 280T
- Reduction6.256:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)