Motion
2060FZ2A-6.256 360T

FALK
2060FZ2A-6.256 360T

UltraMax® Inline Speed Reducer - Double Reduction, 6.256:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848979
MFR #2060FZ2A-6.256 360T
Price$39,057.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ2A-6.256 360T

UltraMax® Inline Speed Reducer - Double Reduction, 6.256:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848979
MFR #2060FZ2A-6.256 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,057.69/each

Specifications

Dimensions

  • Case Size
    2060
  • NEMA / IEC Frame Size
    360T
  • Ratio
    6.256:1
  • Weight
    629.20 lbs

Details

  • Accessories Included
    Motor Bracket & Input Coupling
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2060FZ2
  • UPC_NO
    782934247002

Overview

Mfr description
2060FZ2A-6.256 360T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought