Motion
2060FZ2A-7.708 360TS

FALK
2060FZ2A-7.708 360TS

7.708:1 Reduction, 7.708:1 Ratio
MI ITEM #04848988
MFR #2060FZ2A-7.708 360TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ2A-7.708 360TS

7.708:1 Reduction, 7.708:1 Ratio
MI ITEM #04848988
MFR #2060FZ2A-7.708 360TS

Mfr description
2060FZ2A-7.708 360TS ULTRAMAX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2060
  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in, 1336.04 mm
  • Housing Width
    467.36 mm;18.4000 in
  • NEMA / IEC Frame Size
    360TS
  • Ratio
    7.708:1
  • Weight
    259.45 kg, 572.0 lb

Details

  • Manufacturer Catalog Number
    10289809
  • Manufacturer Upc Number
    782934247095
  • Reduction
    7.708:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934247095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)