Specifications
Dimensions
- Housing Height15.6000 in
- Housing Length52.6000 in, 1336.04 mm
- Housing Width18.4000 in;467.36 mm
- NEMA / IEC Frame Size320T
- Ratio9.269:1
- Weight265.35 kg, 585.00 lb
Details
- Input TypeC-Face
- Manufacturer Catalog Number10289814
- Manufacturer Upc Number782934247149
- SeriesULTRAMAX
- UPC_NO782934247149
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)