Motion
2060FZ3A-106.5 250T

FALK
2060FZ3A-106.5 250T

106.5:1 Reduction, 106.5:1 Ratio
MI ITEM #04849000
MFR #2060FZ3A-106.5 250T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ3A-106.5 250T

106.5:1 Reduction, 106.5:1 Ratio
MI ITEM #04849000
MFR #2060FZ3A-106.5 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in
  • Housing Width
    18.4000 in
  • NEMA / IEC Frame Size
    250T
  • Ratio
    106.5:1
  • Weight
    546.0 lb

Details

  • Manufacturer Catalog Number
    10289881
  • Manufacturer Upc Number
    782934247996
  • Reduction
    106.5:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934247996

Overview

Mfr description
2060FZ3A-106.5 250T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought