Specifications
Dimensions
- Case Size2060
- NEMA / IEC Frame Size250T
- Ratio131.3:1
Details
- Manufacturer Catalog Number10289886
- Reduction131.3:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)