Motion
2060FZ3A-131.3 280T

FALK
2060FZ3A-131.3 280T

131.3:1 Ratio
MI ITEM #04849007
MFR #2060FZ3A-131.3 280T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ3A-131.3 280T

131.3:1 Ratio
MI ITEM #04849007
MFR #2060FZ3A-131.3 280T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in, 1336.04 mm
  • Housing Width
    18.4000 in;467.36 mm
  • NEMA / IEC Frame Size
    280T
  • Ratio
    131.3:1
  • Weight
    259.45 kg, 572 lb

Details

  • Manufacturer Upc Number
    782934248061
  • Series
    ULTRAMAX
  • UPC_NO
    782934248061

Overview

Mfr description
2060FZ3A-131.3 280T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought