Specifications
Dimensions
- Housing Height15.6000 in
- Housing Length52.6000 in
- Housing Width18.4000 in
- NEMA / IEC Frame Size280TS
- Ratio131.3:1
- Weight572.00 lb
Details
- Manufacturer Upc Number782934248078
- SeriesULTRAMAX
- UPC_NO782934248078
Overview
Mfr description
2060FZ3A-131.3 280TS ULTRAMAX