Motion
2060FZ3A-190.1 180T

FALK
2060FZ3A-190.1 180T

190.1:1 Reduction, 190.1:1 Ratio, C-Face Input Type
MI ITEM #04849016
MFR #2060FZ3A-190.1 180T
Price$38,631.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ3A-190.1 180T

190.1:1 Reduction, 190.1:1 Ratio, C-Face Input Type
MI ITEM #04849016
MFR #2060FZ3A-190.1 180T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38,631.37/each

Specifications

Dimensions

  • Case Size
    2060
  • NEMA / IEC Frame Size
    180T
  • Ratio
    190.1:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10289895
  • Reduction
    190.1:1
  • Series
    ULTRAMAX

Overview

Mfr description
2060FZ3A-190.1 180T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought