Motion
2060FZ3A-190.1 250T

FALK
2060FZ3A-190.1 250T

190.1:1 Ratio, C-Face Input Type
Mi Item #04849018
MFR #2060FZ3A-190.1 250T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ3A-190.1 250T

190.1:1 Ratio, C-Face Input Type
Mi Item #04849018
MFR #2060FZ3A-190.1 250T

Mfr description
2060FZ3A-190.1 250T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in, 1336.04 mm
  • Housing Width
    18.4000 in;467.36 mm
  • NEMA / IEC Frame Size
    250T
  • Ratio
    190.1:1
  • Weight
    247.66 kg, 546.00 lb

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10289897
  • Manufacturer Upc Number
    782934248177
  • Series
    ULTRAMAX
  • UPC_NO
    782934248177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)