Specifications
Dimensions
- Housing Height15.6000 in
- Housing Length52.6000 in, 1336.04 mm
- Housing Width18.4000 in;467.36 mm
- NEMA / IEC Frame Size280T
- Ratio190.1:1
- Weight259.45 kg, 572 lb
Details
- Input TypeC-Face
- Manufacturer Upc Number782934248184
- SeriesULTRAMAX
- UPC_NO782934248184
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)