Motion
2060FZ3A-38.46 210T

FALK
2060FZ3A-38.46 210T

UltraMax® Inline Speed Reducer - Triple Reduction, 38.46:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849023
MFR #2060FZ3A-38.46 210T
List Price$38,623.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ3A-38.46 210T

UltraMax® Inline Speed Reducer - Triple Reduction, 38.46:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849023
MFR #2060FZ3A-38.46 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,623.41/each for your price

Overview

Mfr description
2060FZ3A-38.46 210T ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    38.46:1
  • Actual Ratio
    38.46:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    210T
  • Housing Material
    Steel
  • Accessories Included
    Motor Bracket & Input Coupling
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934247682
  • Weight
    579.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text