Specifications
Dimensions
- Case Size2060
- NEMA / IEC Frame Size210T
- Ratio56.62:1
Details
- Manufacturer Catalog Number10138404
- Reduction56.62:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)