Motion
2060FZ3A-70.64 180T

FALK
2060FZ3A-70.64 180T

70.64:1 Reduction, 70.64:1 Ratio, C-Face Input Type
MI ITEM #04849040
MFR #2060FZ3A-70.64 180T
List Price$38,631.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ3A-70.64 180T

70.64:1 Reduction, 70.64:1 Ratio, C-Face Input Type
MI ITEM #04849040
MFR #2060FZ3A-70.64 180T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,631.37/each for your price

Overview

Mfr description
2060FZ3A-70.64 180T ULTRAMAX

Specifications

  • Actual Ratio
    70.64:1
  • Ratio
    70.64:1
  • Input Type
    C-Face
  • Reduction
    70.64:1
  • NEMA / IEC Frame Size
    180T
  • Series
    ULTRAMAX
  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in
  • Housing Width
    18.4000 in
  • Manufacturer Catalog Number
    10289868
  • Manufacturer Upc Number
    782934247859
  • UPC_NO
    782934247859
  • Weight
    526.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text