Motion
2060FZ3A-85.69 210T

FALK
2060FZ3A-85.69 210T

85.69:1 Reduction, 85.69:1 Ratio
MI ITEM #04849047
MFR #2060FZ3A-85.69 210T
List Price$38,623.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ3A-85.69 210T

85.69:1 Reduction, 85.69:1 Ratio
MI ITEM #04849047
MFR #2060FZ3A-85.69 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,623.41/each for your price

Overview

Mfr description
2060FZ3A-85.69 210T ULTRAMAX

Specifications

  • Actual Ratio
    85.69:1
  • Ratio
    85.69:1
  • Reduction
    85.69:1
  • NEMA / IEC Frame Size
    210T
  • Case Size
    2060
  • Series
    ULTRAMAX
  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in, 1336.04 mm
  • Housing Width
    467.36 mm;18.4000 in
  • Manufacturer Catalog Number
    10289875
  • Manufacturer Upc Number
    782934247927
  • UPC_NO
    782934247927
  • Weight
    238.82 kg, 526.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text