Motion
206UCBN2A11 N

FALK
206UCBN2A11 N

10:1 Ratio, Inline Adapter Input Type
MI ITEM #04849053
MFR #206UCBN2A11 N
List Price$3,925.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A11 N

10:1 Ratio, Inline Adapter Input Type
MI ITEM #04849053
MFR #206UCBN2A11 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,925.16/each for your price

Overview

Mfr description
206UCBN2A11 N ULTRAMITE 11.30:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    175 rpm
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    1250 lbf
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    5 hp
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text