Motion
206UCBN2A14 N

FALK
206UCBN2A14 N

14:1 Reduction, 14:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04849060
MFR #206UCBN2A14 N
Price$4,050.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A14 N

14:1 Reduction, 14:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04849060
MFR #206UCBN2A14 N

Mfr description
206UCBN2A14 N ULTRAMITE 15.52:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,050.76/each

Specifications

Dimensions

  • Case Size
    206
  • Input Size
    1.1250 in
  • Maximum Output RPM
    125 rpm
  • Maximum Output Torque
    756
  • NEMA / IEC Frame Size
    182TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    14:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    206UCBN2A14 N
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric
  • Reduction
    14:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    756 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)