Motion
206UCBN2A16 N

FALK
206UCBN2A16 N

18.05:1 Ratio, Inline Adapter Input Type, 1.6250 in Input Size, 2.0000 in Output Shaft Diameter
Mi Item #04849064
MFR #206UCBN2A16 N
Price$4,050.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A16 N

18.05:1 Ratio, Inline Adapter Input Type, 1.6250 in Input Size, 2.0000 in Output Shaft Diameter
Mi Item #04849064
MFR #206UCBN2A16 N

Mfr description
206UCBN2A16 N ULTRAMITE 18.05:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,050.76/each

Specifications

Dimensions

  • Input Size
    1.6250 in
  • Maximum Output RPM
    116 rpm
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    16:1
  • Shaft Length
    3.5000 in

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    11.8 hp
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)