Motion
206UCBN2A22 N

FALK
206UCBN2A22 N

22:1 Ratio, Inline Adapter Input Type
MI ITEM #04849076
MFR #206UCBN2A22 N
Price$4,050.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A22 N

22:1 Ratio, Inline Adapter Input Type
MI ITEM #04849076
MFR #206UCBN2A22 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,050.76/each

Specifications

Dimensions

  • Maximum Output RPM
    78 rpm
  • NEMA / IEC Frame Size
    143T/145T
  • Ratio
    22:1
  • Service Factor
    1.0

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Overhung Load Capacity
    3914 N, 880 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp

Overview

Mfr description
206UCBN2A22 N ULTRAMITE 25.51:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought