Specifications
Dimensions
- NEMA / IEC Frame Size140TC
- Output Size1.5000 in
- Ratio28:1
Details
- Input TypeC-Face
- Output Bore TypeHollow Bore
- Reducer TypeHelical
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)