Motion
206UCBN2A32 N

FALK
206UCBN2A32 N

32:1 Reduction, 32:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849084
MFR #206UCBN2A32 N
Price$4,050.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A32 N

32:1 Reduction, 32:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849084
MFR #206UCBN2A32 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,050.76/each

Specifications

Dimensions

  • Case Size
    206
  • Input Size
    1.1250 in
  • Maximum Output RPM
    54.6 rpm
  • Maximum Output Torque
    1640
  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.1250 in
  • Ratio
    32:1
  • Service Factor
    1.0
  • Shaft Length
    2.2500 in
  • Weight
    45 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    206UCBN2A32 N
  • Manufacturer Upc Number
    662468301198
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    1000 lbf
  • Reducer Type
    Concentric Helical
  • Reduction
    32:1
  • Sealing Type
    Nitrile
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    2.5 hp
  • Torque Rating (in-lb)
    1640 in-lb
  • UPC_NO
    662468301198

Overview

Mfr description
206UCBN2A32 N ULTRAMITE 33.80:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought