Motion
206UCBN2A45 N

FALK
206UCBN2A45 N

4.5:1 Reduction, 4.5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849092
MFR #206UCBN2A45 N
List Price$3,925.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A45 N

4.5:1 Reduction, 4.5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849092
MFR #206UCBN2A45 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,925.16/each for your price

Overview

Mfr description
206UCBN2A45 N ULTRAMITE 43.64:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    4.50:1
  • Ratio
    4.5:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1.2500 in
  • Reduction
    4.5:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Cast Iron
  • Case Size
    206
  • Maximum Output RPM
    389 rpm
  • Maximum Output Torque
    1680
  • Max Input Horsepower
    10.4 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    850 lbf
  • Series
    UltraMax 2000
  • Nominal Ratio
    4.5:1
  • Manufacturer Catalog Number
    206UCBN2A4.5
  • Shaft Length
    2.5000 in
  • Weight
    58 lb
  • Torque Rating (in-lb)
    1680 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text