Motion
206UCBN2A5.0 A_D

FALK
206UCBN2A5.0 A_D

05:1 Reduction, 5:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04849094
MFR #206UCBN2A5.0 A_D
Price$4,774.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A5.0 A_D

05:1 Reduction, 5:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04849094
MFR #206UCBN2A5.0 A_D

Mfr description
206UCBN2A5.0 A D ULTRAMITE 4.438:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,774.20/each

Specifications

Dimensions

  • Case Size
    206
  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    56C
  • Ratio
    5:1

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    206UCBN2A5.0 A_D
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric
  • Reduction
    05:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)