Motion
206UCBN2A5.6 A_C

FALK
206UCBN2A5.6 A_C

5.6:1 Reduction, 5.6:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849096
MFR #206UCBN2A5.6 A_C
Price$4,774.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A5.6 A_C

5.6:1 Reduction, 5.6:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849096
MFR #206UCBN2A5.6 A_C

Mfr description
206UCBN2A5.6 A C ULTRAMITE 6.240:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,774.20/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    5.6:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Reduction
    5.6:1
  • Series
    Series 612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)