Motion
206UCBN2A5.6 A_D

FALK
206UCBN2A5.6 A_D

5.6:1 Reduction, 5.6:1 Ratio, Motor Adapter Input Type
Mi Item #04849097
MFR #206UCBN2A5.6 A_D
Price$4,774.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A5.6 A_D

5.6:1 Reduction, 5.6:1 Ratio, Motor Adapter Input Type
Mi Item #04849097
MFR #206UCBN2A5.6 A_D

Mfr description
206UCBN2A5.6 A D ULTRAMITE 6.240:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,774.20/each

Specifications

Dimensions

  • Case Size
    206
  • Ratio
    5.6:1

Details

  • Input Type
    Motor Adapter
  • Reduction
    5.6:1
  • Series
    UCBN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)