Motion
206UCBN2A50 A_B

FALK
206UCBN2A50 A_B

50:1 Reduction, 50:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04849100
MFR #206UCBN2A50 A_B
Price$4,787.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A50 A_B

50:1 Reduction, 50:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04849100
MFR #206UCBN2A50 A_B

Mfr description
206UCBN2A50 A B ULTRAMITE 53.49:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,787.47/each

Specifications

Dimensions

  • Case Size
    206
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    282.46 N-m;2500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Ratio
    50:1
  • Service Factor
    1.0

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    206UCBN2A50 A_B
  • Max Input Horsepower
    1.5 hp
  • Reduction
    50:1
  • Series
    Series 2000
  • Torque Rating (in-lb)
    2500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)