Motion
206UCBN2A50 A_C

FALK
206UCBN2A50 A_C

53.49:1 Ratio, Motor Adapter Input Type
MI ITEM #04849101
MFR #206UCBN2A50 A_C
Price$4,774.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A50 A_C

53.49:1 Ratio, Motor Adapter Input Type
MI ITEM #04849101
MFR #206UCBN2A50 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,774.20/each

Specifications

Dimensions

  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    282.46 N-m;2500
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    50:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    Series 15
  • Torque Rating (in-lb)
    2500 in-lb

Overview

Mfr description
206UCBN2A50 A C ULTRAMITE 53.49:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought