Motion
206UCBN2A56 N

FALK
206UCBN2A56 N

15:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849106
MFR #206UCBN2A56 N
Price$4,050.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A56 N

15:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849106
MFR #206UCBN2A56 N

Mfr description
206UCBN2A56 N ULTRAMITE 59.61:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,050.76/each

Specifications

Dimensions

  • Input Size
    1.5000 in
  • Maximum Output RPM
    120 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Output Size
    1.5000 in
  • Ratio
    56:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)