Motion
206UCBN2A63 A_B

FALK
206UCBN2A63 A_B

6.3:1 Reduction, 6.3:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Solid Output Type, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849111
MFR #206UCBN2A63 A_B
Price$4,787.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A63 A_B

6.3:1 Reduction, 6.3:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Solid Output Type, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849111
MFR #206UCBN2A63 A_B

Mfr description
206UCBN2A63 A B ULTRAMITE 66.86:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,787.47/each

Specifications

Dimensions

  • Case Size
    206
  • Input Size
    1.1250 in
  • Maximum Output RPM
    277 rpm
  • Maximum Output Torque
    2250
  • NEMA / IEC Frame Size
    182TC/184TC
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    63:1
  • Service Factor
    1.0
  • Shaft Length
    2.7500 in
  • Weight
    78 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    206UCBN2A63
  • Max Input Horsepower
    10.4 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1100 lbf
  • Reducer Type
    Concentric Helical
  • Reduction
    6.3:1
  • Sealing Type
    Nitrile
  • Series
    ULTRAMAX
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    12.5 hp
  • Torque Rating (in-lb)
    2250 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)